O-ring inch set for maintenance
		
	For detailed information, other images and documents, please select individual articles from the following table.
O-ring inch set for maintenance
O-ring inch set for maintenance.
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
- Static and dynamic seals, resistant to petroleum-based lubricants, mineral oils, hydraulic fluids, gasoline, alcohol, LPG, air etc.
- Material: nitrile rubber (NBR).
- Working temperature: -40 °C to +120 °C.
- Hardness: 70 +/-5 Shore A.
Application areaGeneral sealing.
				   		Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!